Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, Light Duty, 12.5 mm x 44 mm, PK15

  • Mfr # 303207D

  • Zoro # G5112651


product price: $19.35
/pk 15, $1.29/ea
Sold in multiples of 10 for $193.50

Key Features

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.5 in
Spring Rate
63.6 lb/in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303207D
Zoro #
G5112651
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
For Hole Size
1/2 in
For Rod Size
9/32 in
Inside Diameter
0.28 in
Outside Diameter
0.5 in
Compatible Rod Size
9/32 in
Free Length
1 47/64 in

Details

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
63.6 lb/in
Color
Green
Item
Die Spring
Meets/Exceeds
ISO10243
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Series
ISO-D
System of Measurement
Inch
Spring Shape
Cylindrical

Description

ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-3/4 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 63.4 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.