ISO D Die Spring, Lt Duty, 15.87mmx89mm, PK10
Mfr # 303314D
Zoro # G5112816
product price: $31.39
/pk 10, $3.14/eaSold in multiples of 6 for $188.34
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.625 in
Spring Rate
51 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303314D
Zoro #
G5112816
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 1/2 in
Outside Dia.
0.625 in
For Hole Size
5/8 in
For Rod Size
11/32 in
Free Length
3 1/2 in
Compatible Rod Size
11/32 in
Inside Diameter
0.34 in
Outside Diameter
0.63 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
51 lb/in
Color
Green
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3-1/2 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 50.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.