ISO D Die Spring, M Duty, 9.52mmx38mm, PK10
Mfr # 304106D
Zoro # G8237826
product price: $12.19
/pk 10, $1.22/eaSold in multiples of 16 for $195.04
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.375 in
Color
Blue
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304106D
Zoro #
G8237826
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Outside Dia.
0.375 in
For Hole Size
3/8 in
For Rod Size
3/16 in
Outside Diameter
0.38 in
Compatible Rod Size
13/64 in
Inside Diameter
0.2 in
Free Length
1 1/2 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
66.6 lb/in
Color
Blue
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/2 In., Outside Dia. 3/8 In., End Type Closed & Ground, For Hole Size 3/8 In., For Rod Size 3/16 In., Spring Rate 66.8 lb./in., Meets/Exceeds ISO10243, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.