Zoro Homepage

ISO D Die Spring, Med Duty, 12.5mmx44mm, PK15

  • Mfr # 304207D

  • Zoro # G5113595


product price: $20.79
/pk 15, $1.39/ea
Sold in multiples of 9 for $187.11

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.5 in
Color
Blue
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304207D
Zoro #
G5113595
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
For Rod Size
9/32 in
For Hole Size
1/2 in
Inside Diameter
0.28 in
Compatible Rod Size
9/32 in
Free Length
1 47/64 in
Outside Diameter
0.49 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
90.8 lb/in
Color
Blue
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Meets/Exceeds
ISO10243
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Standards
ASTM A877
Spring Shape
Cylindrical

Description

ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-3/4 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 90.8 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.