Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304310D
Zoro #
G5113683
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Outside Dia.
0.625 in
For Hole Size
5/8 in
For Rod Size
11/32 in
Details
Type
Medium Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
118.8 lb-in
Color
Blue
Meets/Exceeds
ISO10243
Item
Die Spring
End Type
Closed and Ground
Finish
Powder Coated
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2-1/2 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 118.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.