Zoro Homepage

ISO D Die Spring, Med Duty, 25 mm x 140 mm, PK3

  • Mfr # 304522D

  • Zoro # G5152402


product price: $15.85
/pk 3, $5.28/ea

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Color
Blue
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304522D
Zoro #
G5152402
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1 in
For Hole Size
1 in
For Rod Size
1/2 in
Outside Diameter
0.98 in
Inside Diameter
0.5 in
Free Length
5 33/64 in
Compatible Rod Size
1/2 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
150.1 lb/in
Color
Blue
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877

Description

ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5-1/2 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 150.2 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.