ISO D Die Spring, Med Duty, 25mmx114mm, PK5
Mfr # 304518D
Zoro # G5222402
product price: $22.19
/pk 5, $4.44/eaSold in multiples of 9 for $199.71
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Color
Blue
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304518D
Zoro #
G5222402
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 1/2 in
Outside Dia.
1 in
For Rod Size
1/2 in
For Hole Size
1 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Outside Diameter
0.98 in
Free Length
4 31/64 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
180.8 lb/in
Color
Blue
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4-1/2 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 181 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.