Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304505D
Zoro #
G5152366
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Outside Dia.
1 in
For Hole Size
1 in
For Rod Size
1/2 in
Details
Type
Medium Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
722.3 lb-in
Color
Blue
Item
Die Spring
Meets/Exceeds
ISO10243
End Type
Closed and Ground
Finish
Powder Coated
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/4 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 722.3 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.