Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, Med Duty, 31.75mmx44mm, PK5

  • Mfr # 304607D

  • Zoro # G5113787


product price: $19.59
/pk 5, $3.92/ea
Sold in multiples of 10 for $195.90

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
Color
Blue
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304607D
Zoro #
G5113787
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia.
1.25 in
For Rod Size
5/8 in
For Hole Size
1 1/4 in
Compatible Rod Size
5/8 in
Outside Diameter
1.25 in
Inside Diameter
0.63 in
Free Length
1 47/64 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
779 lb/in
Color
Blue
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch

Description

ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-3/4 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 778.8 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.