Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, Med Duty, 50mmx140mm

  • Mfr # 304822D

  • Zoro # G5152436


product price: $26.99
/ea
Sold in multiples of 9 for $242.91

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2 in
Color
Blue
For Hole Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304822D
Zoro #
G5152436
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 1/2 in
Outside Dia.
2 in
For Hole Size
2 in
For Rod Size
1 in
Inside Diameter
1 in
Compatible Rod Size
1 in
Free Length
5 33/64 in
Outside Diameter
1.97 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
494 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
ISO10243
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Series
ISO-D
Standards
ASTM A877

Description

ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5-1/2 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 493.3 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.