ISO D Die Spring, Med Duty, 50mmx178mm
Mfr # 304828D
Zoro # G5152463
product price: $28.19
/eaSold in multiples of 7 for $197.33
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304828D
Zoro #
G5152463
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7 in
Outside Dia.
2 in
For Rod Size
1 in
For Hole Size
2 in
Outside Diameter
1.97 in
Inside Diameter
1 in
Compatible Rod Size
1 in
Free Length
7 1/64 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
376 lb/in
Color
Blue
Finish
Chromium
Meets/Exceeds
ISO10243
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Series
ISO-D
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 7 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 376.3 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.