Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond ISO D Die Spring, Medium Duty, 1-1/4x4In 304616D

ISO D Die Spring, Medium Duty, 1-1/4x4In (Discontinued)

  • Mfr # 304616D
  • Zoro # G5114182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304616D
Zoro #
G5114182
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Outside Dia.
1.25 in
For Rod Size
5/8 in
For Hole Size
1 1/4 in

Details

Type
Medium Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
294.6 lb/in
Color
Blue
Meets/Exceeds
ISO10243
Item
Die Spring
Finish
Powder Coated
End Type
Closed and Ground

Description

ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 294.6 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.