ISO D Die Spring, Medium Duty, 1In, PK10
Mfr # 304212D
Zoro # G5113604
product price: $18.59
/pk 10, $1.86/eaSold in multiples of 10 for $185.90
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.5 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304212D
Zoro #
G5113604
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Outside Dia.
0.5 in
For Rod Size
9/32 in
For Hole Size
1/2 in
Free Length
2 63/64 in
Compatible Rod Size
9/32 in
Outside Diameter
0.49 in
Inside Diameter
0.28 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
49.5 lb/in
Color
Blue
Finish
Chromium
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 49.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.