ISO D Die Spring, Medium Duty, 3In, PK15
Mfr # 304108D
Zoro # G5113552
product price: $20.79
/pk 15, $1.39/eaSold in multiples of 9 for $187.11
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.375 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
304108D
Zoro #
G5113552
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Outside Dia.
0.375 in
For Rod Size
3/16 in
For Hole Size
3/8 in
Free Length
2 1/64 in
Inside Diameter
0.2 in
Compatible Rod Size
13/64 in
Outside Diameter
0.38 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
49.2 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Item
Die Spring
Product Type
Die Spring
Series
ISO-D
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Description
ISO D Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 3/8 In., End Type Closed & Ground, For Hole Size 3/8 In., For Rod Size 3/16 In., Spring Rate 49.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.