Zoro Homepage

ISO D Die Spring, ULD, 38.1mmx254mm

  • Mfr # 302740D

  • Zoro # G5221964


product price: $17.59
/ea

Key Features

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.5 in
Spring Rate
56 lb/in
Color
Light Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302740D
Zoro #
G5221964
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 in
Outside Dia.
1.5 in
For Rod Size
3/4 in
For Hole Size
1 1/2 in
Outside Diameter
1.5 in
Inside Diameter
0.79 in
Free Length
10 in
Compatible Rod Size
25/32 in

Details

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
56 lb/in
Color
Light Green
Item
Die Spring
Finish
Chromium
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D

Description

ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 10 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 56 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.