Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, USD, 25 mm x 102 mm, PK3

  • Mfr # 307516D

  • Zoro # G5152804


product price: $21.49
/pk 3, $7.16/ea
Sold in multiples of 9 for $193.41

Key Features

Type
Ultra Strong Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Spring Rate
2,227 lb/in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307516D
Zoro #
G5152804
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Outside Dia.
1 in
For Hole Size
1 in
For Rod Size
1/2 in
Inside Diameter
0.5 in
Free Length
4 1/64 in
Outside Diameter
0.98 in
Compatible Rod Size
1/2 in

Details

Type
Ultra Strong Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
2,227 lb/in
Color
Silver
Meets/Exceeds
ISO10243
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D

Description

ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 4 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 2226.9 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.