ISO D Die Spring, USD, 25mmx127mm, PK3
Mfr # 307520D
Zoro # G5152822
product price: $26.59
/pk 3, $8.86/eaSold in multiples of 8 for $212.72
Key Features
Type
Ultra Strong Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Spring Rate
1,862 lb/in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307520D
Zoro #
G5152822
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 in
Outside Dia.
1 in
For Hole Size
1 in
For Rod Size
1/2 in
Inside Diameter
0.5 in
Outside Diameter
0.98 in
Compatible Rod Size
1/2 in
Free Length
5 in
Details
Type
Ultra Strong Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,862 lb/in
Color
Silver
Finish
Chromium
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Series
ISO-D
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 5 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 1861.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.