ISO D Die Spring, USD, 38.1mmx305mm
Mfr # 307748D
Zoro # G5223014
product price: $46.55
/eaSold in multiples of 4 for $186.20
Key Features
Type
Ultra Strong Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.5 in
Spring Rate
1,405 lb/in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307748D
Zoro #
G5223014
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Outside Dia.
1.5 in
For Hole Size
1 1/2 in
For Rod Size
3/4 in
Free Length
12 1/64 in
Outside Diameter
1.5 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Details
Type
Ultra Strong Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,405 lb/in
Color
Silver
Finish
Chromium
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
Standards
ASTM A877
System of Measurement
Inch
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 12 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 1404.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.