ISO D Die Spring, XHD, 15.87mmx32mm, PK10
Mfr # 306305D
Zoro # G5152646
product price: $21.29
/pk 10, $2.13/eaSold in multiples of 10 for $212.90
Key Features
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.625 in
Color
Yellow
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306305D
Zoro #
G5152646
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Outside Dia.
0.625 in
For Hole Size
5/8 in
For Rod Size
11/32 in
Compatible Rod Size
11/32 in
Outside Diameter
0.63 in
Free Length
1 17/64 in
Inside Diameter
0.34 in
Details
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
566 lb/in
Color
Yellow
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/4 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 565.9 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.