Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, XHD, 15.87mmx38mm, PK10

  • Mfr # 306306D

  • Zoro # G5152655


product price: $22.99
/pk 10, $2.30/ea
Sold in multiples of 9 for $206.91

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.625 in
Color
Yellow
For Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306306D
Zoro #
G5152655
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.625 in
For Hole Size
5/8 in
For Rod Size
11/32 in
Outside Diameter
0.63 in
Inside Diameter
0.34 in
Compatible Rod Size
11/32 in
Free Length
1 1/2 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
473 lb/in
Color
Yellow
Item
Die Spring
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877

Description

ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/2 In., Outside Dia. 5/8 In., End Type Closed & Ground, For Hole Size 5/8 In., For Rod Size 11/32 In., Spring Rate 472.8 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.