ISO D Die Spring, XHD, 31.75mmx140mm, PK2
Mfr # 306622D
Zoro # G5152725
product price: $22.49
/pk 2, $11.25/eaSold in multiples of 8 for $179.92
Key Features
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306622D
Zoro #
G5152725
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 1/2 in
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
For Rod Size
5/8 in
Free Length
5 33/64 in
Outside Diameter
1.25 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in
Details
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
678 lb/in
Color
Yellow
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5-1/2 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 678.3 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.