Zoro Homepage

ISO D Die Spring, XHD, 31.75mmx203mm

  • Mfr # 306632D

  • Zoro # G5152761


product price: $17.99
/ea
Sold in multiples of 11 for $197.89

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
Meets/Exceeds
ISO10243
For Hole Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306632D
Zoro #
G5152761
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 in
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
For Rod Size
5/8 in
Compatible Rod Size
5/8 in
Outside Diameter
1.25 in
Free Length
7 63/64 in
Inside Diameter
0.63 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
460 lb/in
Color
Yellow
Meets/Exceeds
ISO10243
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Standards
ASTM A877
System of Measurement
Inch
Spring Shape
Cylindrical

Description

ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 8 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 459.7 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.