Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, XHD, 31.75mmx305mm

  • Mfr # 306648D

  • Zoro # G5127281


product price: $29.39
/ea
Sold in multiples of 7 for $205.73

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
Meets/Exceeds
ISO10243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306648D
Zoro #
G5127281
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Dia.
1.25 in
For Hole Size
1 1/4 in
For Rod Size
5/8 in
Compatible Rod Size
5/8 in
Free Length
12 1/64 in
Outside Diameter
1.25 in
Inside Diameter
0.63 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
305 lb/in
Color
Yellow
Item
Die Spring
Meets/Exceeds
ISO10243
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Series
ISO-D
Standards
ASTM A877
System of Measurement
Inch
Spring Shape
Cylindrical

Description

ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 12 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 304.9 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.