Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306710D
Zoro #
G5152734
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Outside Dia.
1.5 in
For Rod Size
3/4 in
For Hole Size
1 1/2 in
Details
Type
Extra Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
2,585.5 lb/in
Color
Yellow
Finish
Powder Coated
Item
Die Spring
End Type
Closed and Ground
Meets/Exceeds
ISO10243
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2-1/2 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 2585.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.