Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, XHD, 38.1mmx89mm, PK2

  • Mfr # 306714D

  • Zoro # G5152777


product price: $24.49
/pk 2, $12.25/ea
Sold in multiples of 8 for $195.92

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.5 in
Color
Yellow
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306714D
Zoro #
G5152777
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.5 in
For Rod Size
3/4 in
For Hole Size
1 1/2 in
Outside Diameter
1.5 in
Free Length
3 1/2 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,793 lb/in
Color
Yellow
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
ISO10243
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ASTM A877
Series
ISO-D
System of Measurement
Inch

Description

ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3-1/2 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 1792.9 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.