Zoro Homepage

Bistro Table Mover, 8-1/2x30-3/16x51-1/2

  • Mfr # 720

  • Zoro # G7835034


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Adjustable Height
Adjustable
Handle Height
54 in
Caster Wheel Tread Type/Material
Standard Rubber
Caster/Wheel Mounting Location
2-Wheel
Caster Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720
Zoro #
G7835034
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height
Adjustable
Handle Height
54 in
Overall Length
8 1/2 in
For Maximum Chair Width
24 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 1/2 in
Caster Width
1-3/4"
Caster Dia.
8"
Overall Height
51 1/2 in
Overall Width
30 1/2 in
Overall LxWxH
8 1/2 in x 30 1/2 in x 51 1/2 in

Details

Item
2-Wheel Tilt-Style Cart for Bistro Tables
Caster Wheel Tread Type/Material
Standard Rubber
Caster/Wheel Mounting Location
2-Wheel
Caster Material
Rubber
Caster Wheel Type
Standard
Frame Color
Red
Handle Included
Yes
Caster Type
(2) Rigid
Foldable
No
Frame Material
Steel
Load Capacity
200 lb
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Caster Frame Material
Steel
Number of Rails
1
Caster Brake Type
No Brake Included
Max. Number of Tables
1
Handle Type
Double-Sided Handle
Assembled/Unassembled
Assembled
Caster Core Material
Rubber
Caster Mounting Type
Hollow Kingpin
Includes
Handle Grip

Description

2-Wheel Tilt-Style Cart for Bistro Tables, Max. Number of Tables 1, Load Capacity 200 lb, For Maximum Chair Width 24 in, Caster Wheel Dia. 8 in, Caster Wheel Type Standard, Caster Mounting Type Hollow Kingpin, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.