Zoro Homepage

Flagship Table Toter

  • Mfr # FS1

  • Zoro # G616317391


product price: $1,399.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1
Zoro #
G616317391
UPC #
-
Country of Origin
China

Description

Setting up tables can now be done by one person without ever lifting one single table. Simply roll the Table Toter to the spot where you want your tables set up, extend the legs of the table and let gravity do most of the work for you. To load tables, reverse the process, roll the tables to your storage area, and you are done. The Table Toter is ergonomically designed to take the hassle out of using your heavy folding tables. The design and manufacturing of the Table Toter utilizes the finest materials for the all steel welded frame to insure years of use. The five inch diameter, 1-1/2 in. width non-marking Phenolic casters make rolling the Table Toter easy, even when fully loaded with ten tables. Each unit comes with brakes on two casters to secure the cart. Features Table Toter up to 10 tables Holds 10 rectangular 6 ft. or 8 ft. standard folding tables Safe working load 1,000 lbs Fits through most 3 ft. doors fully loaded with 10 tables Specifications Overall Height: 44-1/2 in. Frame Height: 19-1/2 in. Load Area: 26 in. Wide: 37 in. Deep: 30 in. Dimension: 14in H x 16in W x 40in L Weight: 45 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.