Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs

  • Mfr # 600

  • Zoro # G6926123


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb
Overall Length
51 in
Overall Width
22 in
Overall Height
43 1/2 in
For Max. Number of Chairs
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600
Zoro #
G6926123
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Overall Width
22 in
Overall Height
43 1/2 in
Caster Dia.
4"
Caster Width
3/4"
Load Area Width
22 in
Noseplate Depth
2 1/2 in
Caster Mounting Height
2 1/2 in
For Maximum Chair Width
21 in
Load Area Height
2 in
Caster Wheel Width
3/4 in
Caster Wheel Dia.
4 in
Load Area Length
50 3/4 in
Adjustable Height
Non-Adjustable
Overall LxWxH
51 in x 22 in x 43 1/2 in
Load Area LxWxH
50 3/4 in x 22 in x 2 in
Noseplate Width
2 1/2 in
Handle Height
51 in
Caster Mounting Plate Size
2 in
For Minimum Chair Width
20 in
Nose Plate Width
2 1/2 in
Nose Plate Depth
2 1/2 in

Details

Item
Cart for Folding & Stacking Chairs
Load Capacity
300 lb
For Max. Number of Chairs
24
Caster Material
Rubber
Caster Type
(2) Swivel and (2) Rigid
Frame Color
Gray
Frame Material
Steel
Finish
Powder Coated
Handle Included
Yes
Max. Number of Chairs
24
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Rubber
Assembled/Unassembled
Unassembled
Rail Type
Removable
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Rubber
Number of Rails
4
Frame Gauge
16 ga
Caster Inside Bolt Hole Spacing
2 1/2 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Handle Type
One Push Handle, One Retaining Handle
Caster Wheel Type
Standard
Foldable
No
Caster Mounting Type
Plate
Caster Outside Bolt Hole Spacing
3 1/4 in

Description

Chair Cart, Load Capacity 300 lb, For Max. Number of Chairs 24, For Maximum Number of Vertical Tables Not Applicable, For Minimum Chair Width 20 in, For Maximum Chair Width 21 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.