Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymond Products Panel Truck, 1500 lb. Cap, 54inL, 16-1/4inW 3986

Panel Truck, 1500 lb. Cap, 54inL, 16-1/4inW (Discontinued)

  • Mfr # 3986
  • Zoro # G6841843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3986
Zoro #
G6841843
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 3/4 in
Overall Length
54 in
Overall Width
16 1/4 in
Caster Width
2 in
Caster Dia.
5"
Deck Width
16 1/4 in
Deck Length
54 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 in x 16-1/4 in x 33-3/4 in
Caster Wheel Width
2 in

Details

Color
Gray
Load Capacity
1,500 lb
Item
Narrow Steel-Deck Platform Truck
Handle Type
(2) Removable Tall
Caster Type
(4) Swivel
Includes
(2) Upright Dividers
Caster Material
Phenolic
Finish
Vinyl Powder Coated
Frame Material
Steel
Handle Included
No
Deck Material
Steel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Configuration
(4) Swivel
Side Panel Type
No Side Panels
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Caster Mounting Type
Plate
Deck Gauge
12 ga
Caster Wheel/Tread Material
Phenolic
Deck Construction
Solid
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Deck Surface
Ribbed
Deck Finish/Coating
Powder Coated

Description

Narrow Steel-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 33 3/4 in, Overall Length 54 in, Overall Width 16 1/4 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Length 54 in, Deck Width 16 1/4 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.