Zoro Homepage

Panel Truck, 3200 lb. Cap, 54inL, 30inW

  • Mfr # 5005

  • Zoro # G9958742


product price: $919.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Overall Height
46 in
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005
Zoro #
G9958742
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 in
Overall Length
54 in
Overall Width
30 in
Deck Height
8 3/4 in
Deck Length
54 in
Caster Dia.
5"
Caster Width
2 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Overall LxWxH
54 in x 30 in x 46 in
Width Between Rails/Sockets
8 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Width
2 in
Caster Mounting Height
6 1/2 in
Rail Height
22 in

Details

Item
Multiheight Vertical Panel Truck with Adjustable Rails
Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Includes
(4) Uprights
Finish
Powder Coated
Load Capacity
3,200 lb
Deck Material
Steel
Handle Included
No
Caster Type
(2) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Rail Type
Adjustable
Usable Deck per Side
8 1/2 in
Caster Mounting Type
Plate
Number of Levels
2
Deck Construction
Perforated Metal
Number of Sockets per End
4
Number of Rails
4
Number of Usable Sides
1
Frame Finish/Coating
Vinyl Coated
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Phenolic
Deck Gauge
14 ga
Caster Inside Bolt Hole Spacing
2-1/4 in x 2-3/4 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Reinforcing Crossbars
Yes
Deck Surface
Smooth
Lip Style
Flush
Caster Core Material
Phenolic
Caster Frame Material
Zinc
Caster Outside Bolt Hole Spacing
4 in x 4 in
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Frame Gauge
14 ga
Caster Wheel Tread Type/Material
Standard Phenolic
Load Capacity per Level
3,200 lb

Description

Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 22 in, Lip Style Flush, Overall Length 54 in, Overall Width 30 in, Overall Height 46 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 3/4 in, Deck Length 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.