Zoro Homepage

Panel Truck, 3200 lb. Cap, 54inL, 30inW

  • Mfr # 5010

  • Zoro # G9958715


product price: $993.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Overall Height
47 in
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010
Zoro #
G9958715
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Length
54 in
Overall Width
30 in
Deck Height
9 3/4 in
Deck Length
54 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
30 in
Overall LxWxH
54 in x 30 in x 47 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
7 1/2 in
Caster Wheel Width
2 in
Width Between Rails/Sockets
8 1/2 in
Rail Height
22 in

Description

Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 22 in, Lip Style Flush, Overall Length 54 in, Overall Width 30 in, Overall Height 47 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 9 3/4 in, Deck Length 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.