Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Truck, 3200 lb. Cap, 54inL, 30inW

  • Mfr # 5012

  • Zoro # G9958697


product price: $1,071.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Overall Height
49 in
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012
Zoro #
G9958697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Length
54 in
Overall Width
30 in
Deck Height
11 3/4 in
Deck Length
54 in
Caster Dia.
8"
Caster Width
2 in
Caster Wheel Dia.
8 in
Deck Width
30 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
54 in x 30 in x 49 in
Caster Wheel Width
2 in
Width Between Rails/Sockets
8 1/2 in
Caster Mounting Height
9 1/4 in
Rail Height
22 in

Details

Item
Multiheight Vertical Panel Truck with Adjustable Rails
Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Includes
(4) Uprights
Finish
Vinyl Powder Coated
Load Capacity
3,200 lb
Deck Material
Steel
Handle Included
No
Caster Type
(4) Swivel
Assembled/Unassembled
Unassembled
Caster/Wheel Configuration
(4) Swivel
Frame Gauge
14 ga
Number of Usable Sides
1
Includes Reinforcing Crossbars
Yes
Caster Wheel/Tread Material
Phenolic
Number of Rails
4
Frame Finish/Coating
Vinyl Coated
Number of Levels
2
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Core Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Outside Bolt Hole Spacing
4 in x 4 in
Lip Style
Flush
Number of Sockets per End
4
Caster Inside Bolt Hole Spacing
2-1/4 in x 2-3/4 in
Caster Frame Material
Zinc
Rail Type
Adjustable
Deck Surface
Smooth
Deck Construction
Perforated Metal
Usable Deck per Side
8 1/2 in
Deck Finish/Coating
Vinyl Coated
Deck Gauge
14 ga
Caster Wheel Type
Standard
Load Capacity per Level
3,200 lb

Description

Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 22 in, Lip Style Flush, Overall Length 54 in, Overall Width 30 in, Overall Height 49 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 11 3/4 in, Deck Length 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.