Panel Truck, 47 in, 30 in, Red, Steel

  • Mfr # 5066
  • Zoro # G9958785
product price: 
$
1,060.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Caster Material
Phenolic
Frame Material
Steel
Overall Height
47 in
Overall Length
54 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5066
Zoro #
G9958785
UPC #
-
Country of Origin
United States
Item
Multiheight Vertical Panel Truck with Adjustable Rails
Color
Red
Caster Material
Phenolic
Frame Material
Steel
Includes
(1) Lipped, (3) Uprights
Finish
Vinyl Powder Coated
Load Capacity
3,200 lb
Caster Type
(2) Swivel, (2) Rigid
Handle Included
No
Deck Material
Steel
Assembled/Unassembled
Unassembled
Deck Surface
Non-Slip
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Outside Bolt Hole Spacing
4 in x 4 in
Usable Deck per Side
8 1/2 in
Number of Rails
3
Number of Levels
1
Frame Gauge
14 ga
Includes Reinforcing Crossbars
Yes
Deck Gauge
14 ga
Deck Construction
Perforated Metal
Caster Wheel/Tread Material
Phenolic
Lip Style
1-Sided Lipped
Caster Frame Material
Zinc
Number of Sockets per End
4
Number of Usable Sides
1
Rail Type
Adjustable
Caster Wheel Type
Standard
Caster Inside Bolt Hole Spacing
2-1/4 in x 2-3/4 in
Frame Finish/Coating
Vinyl Coated
Deck Finish/Coating
Vinyl Coated
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Core Material
Phenolic
Caster/Wheel Mounting Location
Standard
Load Capacity per Level
3,200 lb
Wire Color
Red

Dimensions

Overall Height
47 in
Overall Length
54 in
Overall Width
30 in
Deck Height
9 3/4 in
Deck Length
54 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
30 in
Lip Height
1 1/2 in
Caster Mounting Height
7 1/2 in
Overall LxWxH
54 in x 30 in x 47 in
Width Between Rails/Sockets
8 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Width
2 in
Rail Height
8 in, 15 in, 27 in, 37 in
Wire Rope Length
54 in
Length
54 in

Description

Panel Truck, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 8 in, 15 in, 27 in, 37 in, Lip Style 1-Sided Lipped, Lip Height 1 1/2 in, Overall Length 54 in, Overall Width 30 in, Overall Height 47 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 9 3/4 in, Deck Length 54 in

Ratings & reviews