Shop RAYMOND PRODUCTS

Panel Truck, 49 in, 30 in, Red, Steel

  • Mfr # 5069
  • Zoro # G9958751

product price: 
$
1,089.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Caster Material
Phenolic
Frame Material
Steel
Overall Height
49 in
Overall Length
54 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5069
Zoro #
G9958751
UPC #
-
Country of Origin
United States
Item
Multiheight Vertical Panel Truck with Adjustable Rails
Color
Red
Caster Material
Phenolic
Frame Material
Steel
Includes
(1) Lipped, (3) Uprights
Finish
Vinyl Powder Coated
Load Capacity
3,200 lb
Deck Material
Steel
Handle Included
No
Caster Type
(4) Swivel
Assembled/Unassembled
Unassembled
Usable Deck per Side
8 1/2 in
Caster Outside Bolt Hole Spacing
4 in x 4 in
Frame Gauge
14 ga
Deck Surface
Non-Slip
Caster/Wheel Mounting Location
Standard
Deck Gauge
14 ga
Includes Reinforcing Crossbars
Yes
Caster Frame Material
Zinc
Caster Wheel/Tread Material
Phenolic
Number of Levels
1
Number of Sockets per End
4
Caster Core Material
Polyurethane
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
2-1/4 in x 2-3/4 in
Caster/Wheel Configuration
(4) Swivel
Frame Finish/Coating
Vinyl Coated
Lip Style
1-Sided Lipped
Caster Wheel Type
Standard
Number of Usable Sides
1
Deck Finish/Coating
Vinyl Coated
Caster Wheel Tread Type/Material
Standard Phenolic
Rail Type
Adjustable
Deck Construction
Perforated Metal
Number of Rails
3
Load Capacity per Level
3,200 lb
Wire Color
Red

Dimensions

Overall Height
49 in
Overall Length
54 in
Overall Width
30 in
Deck Height
11 3/4 in
Deck Length
54 in
Caster Dia.
8"
Caster Width
2 in
Caster Wheel Dia.
8 in
Deck Width
30 in
Lip Height
1 1/2 in
Caster Wheel Width
2 in
Overall LxWxH
54 in x 30 in x 49 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
9 1/4 in
Width Between Rails/Sockets
8 1/2 in
Rail Height
11 in, 15 in, 27 in, 37 in
Wire Rope Length
54 in
Length
54 in

Description

Panel Truck, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 11 in, 15 in, 27 in, 37 in, Lip Style 1-Sided Lipped, Lip Height 1 1/2 in, Overall Length 54 in, Overall Width 30 in, Overall Height 49 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 11 3/4 in, Deck Length 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.