Shop RAYMOND PRODUCTS

PanelTruck, 45in, 27-1/2in, Red, Steel

  • Mfr # 3829
  • Zoro # G6454253

product price: 
$
852.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
45 in
Overall Length
38 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3829
Zoro #
G6454253
UPC #
-
Country of Origin
United States
Item
Single-Height Vertical Panel Truck with Nonmarring Adjustable Rails
Color
Red
Caster Material
Polyurethane
Frame Material
Steel
Includes
(3) Extra Tall Uprights
Finish
Anti Skid Poly Vinyl
Load Capacity
2,400 lb
Handle Included
No
Deck Material
Steel
Caster Type
(2) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Caster Outside Bolt Hole Spacing
4 in x 4 in
Includes Reinforcing Crossbars
Yes
Number of Sockets per End
3
Caster Wheel Tread Type/Material
Standard Polyurethane
Number of Rails
3
Deck Finish/Coating
Vinyl Coated
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Core Material
Polyurethane
Rail Type
Adjustable
Usable Deck per Side
27 1/2 in
Deck Construction
Open
Deck Surface
Non-Slip
Caster Frame Material
Zinc
Frame Finish/Coating
Vinyl Coated
Caster Wheel/Tread Material
Polyurethane
Number of Usable Sides
1
Deck Gauge
16 ga
Caster Inside Bolt Hole Spacing
2-1/4 in x 2-3/4 in
Number of Levels
1
Frame Gauge
14 ga
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Load Capacity per Level
2,400 lb
Wire Color
Red

Dimensions

Overall Height
45 in
Overall Length
38 1/2 in
Overall Width
27 1/2 in
Deck Height
11 3/4 in
Deck Length
36 in
Caster Dia.
8"
Caster Width
2 in
Caster Wheel Dia.
8 in
Deck Width
25 1/2 in
Caster Mounting Height
9 1/4 in
Width Between Rails/Sockets
11 3/4 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
38-1/2 in x 27-1/2 in x 45 in
Caster Wheel Width
2 in
Rail Height
45 in
Wire Rope Length
38 1/2 in
Length
38 1/2 in

Description

Panel Truck, Load Capacity 2,400 lb, Rail Type Adjustable, Rail Height 45 in, Lip Style Flush, Overall Length 38 1/2 in, Overall Width 27 1/2 in, Overall Height 45 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 16 ga, Deck Height 11 3/4 in, Deck Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.