Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Mover, 1000 lb., 48 In. L, 36 In. W

  • Mfr # 3753

  • Zoro # G6784766


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Caster Material
Pneumatic
Frame Material
Steel
Overall Height
51 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3753
Zoro #
G6784766
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
48 in
Overall Width
36 in
Deck Length
48 in
Caster Dia.
8"
Caster Width
1 1/2 in
Caster Wheel Dia.
8 in
Hanger Width
13 1/4 in
Length of Hanger Bar
14 in
Caster Mounting Height
9 1/2 in
Adjustable Height
Non-Adjustable
Max. Table LxW
120 in x 30 in
For Maximum Table Diameter
72 in
Load Area Width
34 in
Caster Wheel Width
1 1/2 in
Noseplate Depth
4 in
For Maximum Table Length
120 in
Handle Height
51 in
Overall LxWxH
48 in x 36 in x 51 in
For Maximum Table Width
30 in
Noseplate Width
4 1/2 in
Load Area Length
46 in
Caster Mounting Plate Size
3 1/4 in
Nose Plate Width
4 1/2 in
Nose Plate Depth
4 in
Deck Width
32-3/4 in

Details

Item
Cart with Vertical Divider Rail for Round & Rectangular Tables
Color
Red
Caster Material
Pneumatic
Frame Material
Steel
Includes
(2) Upright Dividers
Finish
Anti Skid Poly Vinyl
Load Capacity
1,000 lb
Frame Color
Red
Number of Casters
4
Caster Type
(4) Swivel
Handle Type
One Push Handle, One Retaining Handle
Caster/Wheel Mounting Location
Standard
Caster Outside Bolt Hole Spacing
4 in
Assembled/Unassembled
Unassembled
Caster Brake Type
No Brake Included
Frame Finish/Coating
Vinyl Coated
Caster Wheel Tread Type/Material
Standard Rubber
Caster Core Material
Poly
For Maximum Number of Vertical Tables
8
Caster Frame Material
Zinc
Rail Type
Removable
Caster Wheel/Tread Material
Rubber
Foldable
No
Caster Wheel Type
Standard
Caster Inside Bolt Hole Spacing
2 5/8 in
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Deck Material
Steel
Platform Material
Steel

Description

Cart with Vertical Divider Rail for Round & Rectangular Tables, Load Capacity 1,000 lb, For Maximum Number of Vertical Tables 8, For Maximum Table Length 120 in, For Maximum Table Width 30 in, For Maximum Table Diameter 72 in, Caster Wheel Dia. 8 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.