Zoro Homepage

Table Tote, 32" W, 32" L, 25" to 5" H, Grey

  • Mfr # 3032

  • Zoro # G7058511


product price: $611.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
32"
Length
32"
Height
25" to 5"
Tabletop Color
Grey
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032
Zoro #
G7058511
UPC #
-
Country of Origin
United States

Dimensions

Width
32"
Length
32"
Height
25" to 5"
Overall Width
32 in
Overall Length
32 in
Overall Height
25 in
Caster Width
1-1/4"
Caster Dia.
3"

Details

Item
Table Tote
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Steel
Finish
Powder Coated
Caster Type
Swivel
Material
Hard Rubber (Caster)
Max. Number of Tables
1
Handle Included
Yes
Caster Material
Rubber
Load Capacity
600 lb
Color
Gray (Frame)

Description

Table Tote, Max. Number of Tables 1, Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.