Zoro Homepage

Spring, Carbon Steel, Force 13 to 95 lb.

  • Mfr # EP2 16-080-BK

  • Zoro # G3272357


product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
150 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 16-080-BK
Zoro #
G3272357
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
125 mm
Extended Length
205 mm
Cylinder Dia.
0.62 in
Stroke Length
80 mm
Cylinder Diameter
16 mm
Rod Diameter
6 mm
End Thread Size
M16

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 150 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 3.37 in, Extended Length 205 mm, Compressed Length 125 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.