Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring, Carbon Steel, Force 13 to 95 lb.

  • Mfr # EP2 16x2-030-BK

  • Zoro # G3272521


product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
150 lbf
Material
Carbon Steel
Rod Thread Size
M16x2
Compressed Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 16x2-030-BK
Zoro #
G3272521
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16x2
Compressed Length
75 mm
Extended Length
105 mm
Cylinder Dia.
0.62 in
Cylinder Diameter
16 mm
Stroke Length
30 mm
Rod Diameter
6 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
150 lbf
Material
Carbon Steel
Fitting Type
None
Locking
No
Stroke
1.18 in
Fixed Resistance
No
Adjustable Resistance
No
Standards
PED Approved
Finish
Black Oxide
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch
Cylinder Material
Steel
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 150 lbf, Rod Thread Size M16x2, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 1.18 in, Extended Length 105 mm, Compressed Length 75 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.