Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring, Overall 1-25/64" L, PK10

  • Mfr # C01800201380M

  • Zoro # G3294020


product price: $24.49
/pk 15, $1.63/ea
Sold in multiples of 8 for $195.92

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.02 in
Compressed Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01800201380M
Zoro #
G3294020
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 25/64 in
Outside Dia.
0.18 in
Wire Dia.
0.02 in
Compressed Length
0.69 in
Wire Diameter
0.02 in
Inside Diameter
0.14 in
Outside Diameter
0.18 in
Compatible Rod Size
9/64 in
Free Length
1 3/8 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
3.3 lb/in
Color
Gray
Deflection @ Load
0.69 in
Item
Compression Spring
Wire Type
Round
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared and Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-25/64 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.020 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.398 In., Deflection @ Load 0.69 In., Spring Rate 3 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.