Wave Disc Spring, 302 SS, PK25
Mfr # W1351015S
Zoro # G707867217
product price: $25.59
/pk 25, $1.02/eaSold in multiples of 8 for $204.72
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.015 in
Overall Height
0.1 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1351015S
Zoro #
G707867217
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.015 in
Overall Height
0.1 in
Max. Outside Dia.
1.351 in
Min. Inside Dia.
1.05 in
For Hole Size
1.351
For Rod Size
1.051
Outside Diameter - Maximum
1.35 in
Compatible Rod Size
1 3/64 in
Compatible Hole Diameter
1 11/32 in
Inside Diameter - Minimum
1.05 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Wave Spring Washer
Deflection @ Load
0.049 in
Load @ Deflection (Lbs.)
14 to 20 lb
Meets/Exceeds
AMS5906
Spring Rate (Lbs./In.)
340 lb/in
Standards
AMS 5906
Disc Type
Wave
Spring Rate
340 lb/in
Description
Wave Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.