Zoro Homepage

Wave Disc Spring, Carbon Steel, PK5

  • Mfr # W3519038

  • Zoro # G807867230


product price: $19.99
/pk 5, $4.00/ea
Sold in multiples of 10 for $199.90

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.038 in
Overall Height
0.23 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3519038
Zoro #
G807867230
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.038 in
Overall Height
0.23 in
Max. Outside Dia.
3.519 in
Min. Inside Dia.
2.74 in
For Hole Size
3.519
For Rod Size
2.74
Inside Diameter - Minimum
2.74 in
Compatible Hole Diameter
3 33/64 in
Outside Diameter - Maximum
3.52 in
Compatible Rod Size
2 47/64 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Wave Spring Washer
Deflection @ Load
0.116 in
Load @ Deflection (Lbs.)
82 to 118 lb
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
847 lb/in
Spring Rate
847 lb/in
Disc Type
Wave
Standards
ASTM A684

Description

Wave Spring Washer High Carbon,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.