This item is Discontinued.

Raynor Marketing Eurotech Powerfit Executive Chair with Headrest - Gray Fabric Seat - White Frame K-PFT2-WHT-FSGRY-HDR

Eurotech Powerfit Executive Chair with Headrest - Gray Fabric Seat - White Frame (Discontinued)

  • Mfr # K-PFT2-WHT-FSGRY-HDR
  • Zoro # G904988401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-PFT2-WHT-FSGRY-HDR
Zoro #
G904988401
UPC #
-
Country of Origin
China

Details

Style
Executive Chair

Description

eurotech has prided itself for over 40 years on products with superior comfort, state-of-the-art technology, and cutting-edge materials. Now we introduce the powerfit, demonstrating high performance design advancements, material improvements, and revolutionary technical innovation. our first-of-its-kind bionic spine technology reacts to individualized body styles and postures, providing unparalleled nine-point pressure relief across the user's entire back. Compared with traditional three point systems which support only the lumbar, our nine-point bionic spine moves and adjusts with the body, for revolutionary structural support through the lumbar, sacrum, thoracic, and cervical regions. bionic spine engineering mimics the elastic adjustment of human intervertebral discs for superior comfort and support. Helps to reduce the risk of discomfort from sitting for long hours and bad posture. omni-directional support chips double-winged chips provide enhanced support across the back muscle group. livemotion lumbar support lumbar tracking provides dynamic tilt control to support the lumbar and spine when tilting. bluetooth smart seat cushion pressure-sensitive seat cushion with intelligent tension adjustment technology promotes correct posture. mobile app integration smart app integration offers precision sensor analysis of the user's habits over time, with push notifications to promote healthy work habits. single lever control seat adjusts to seven positions to match your unique back curvature. 3d armrest adjusts in three directions to your preferred height, angle, and depth. 5d pressure relief headrest adjustable in 5 unique dimensions including two separate height options, head shape, angle, and tilt, the 5d headrest supports your neck and alleviates pressure on the shoulders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.