
824-4J Battery, 1.5 V Battery, AAA Battery, Alkaline, Blue, 4/PK, 4PK
Mfr # 824-4T
Zoro # G522433550
product price:Â $9.19
/pk 4, $2.30/eaKey Features
Height
4.3 in
Shelf Life
10 years
Width
0.4 in
Battery Size
AAA
Battery Chemistry
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
824-4T
Zoro #
G522433550
UPC #
012800517770
Country of Origin
United States
Dimensions
Height
4.3 in
Width
0.4 in
Battery Size
AAA
Depth
3.7 in
Dimensions
0.413 in Dia x 1.752 in H
Details
Item
Battery
Shelf Life
10 years
Battery Chemistry
Alkaline
Color
Blue
Max. Operating Temp.
130 deg F
Voltage - Batteries
1.5 V
Min. Operating Temp.
-20 deg F
Jacket Material
Plastic
Description
Rayovac Battery, Alkaline, AAA Battery, 1.5 V Battery, 10 years Shelf Life, -20 to 130 deg F Operating, Plastic Jacket, Blue, Dimensions: 0.413 in Dia x 1.752 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.