Zoro Homepage
This item is Discontinued.
Rayovac 9V Carbon Zinc Battery, 6 PK, 9VDC HD-9V

9V Carbon Zinc Battery, 6 PK, 9VDC (Discontinued)

  • Mfr # HD-9V
  • Zoro # G2741277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-9V
Zoro #
G2741277
UPC #
012800000494
Country of Origin
Unknown

Dimensions

Battery Size
9V
Depth
0.65"
Height
1.83"
Standard Battery Size
9V
Overall Height
1.87"
Width
1.00"

Details

Item
Standard Battery
Standard Battery Pack Size
6
Battery Chemistry
Carbon Zinc
Voltage - Batteries
9VDC
Standard Battery Type
Standard Battery
Voltage
9

Description

Standard Battery, 9V, Battery Chemistry Carbon Zinc, Voltage - Batteries 9VDC, Standard Battery Pack Size 6, Height 1.83 In., Overall Height 1.87 In., Width 1.00 In., Depth 0.65 In., Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.