Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

AA Alkaline Battery, 24 PK, 1.5VDC (Discontinued)

  • Mfr # ALAA24PPJ
  • Zoro # G8901678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALAA24PPJ
Zoro #
G8901678
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
AA
Standard Battery Size
AA

Details

Item
Batteries,Alkaline,AA,PK24
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Voltage
1.5V
Battery Type
Alkaline

Description

Batteries,Alkaline,AA,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.