Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac AA Alkaline Battery, 48 PK, 1.5VDC 81548PPK

AA Alkaline Battery, 48 PK, 1.5VDC (Discontinued)

  • Mfr # 81548PPK
  • Zoro # G5229933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81548PPK
Zoro #
G5229933
UPC #
12800523108
Country of Origin
United States

Dimensions

Battery Size
AA
Standard Battery Size
AA

Details

Item
Battery
Standard Battery Pack Size
48
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Battery Type
Alkaline
Voltage
1.5V

Description

Rayovac® Alkaline AA Batteries, 48/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.