Zoro Homepage
This item is Discontinued.
Rayovac AAA Alkaline Battery, 1.5VDC 824-30PPTJ

AAA Alkaline Battery, 1.5VDC (Discontinued)

  • Mfr # 824-30PPTJ
  • Zoro # G0256847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824-30PPTJ
Zoro #
G0256847
UPC #
12800496945
Country of Origin
United States

Dimensions

Standard Battery Size
AAA
Battery Size
AAA

Details

Voltage
1.5V
Battery Type
Alkaline
Battery Chemistry
Alkaline
Item
Battery
Voltage - Batteries
1.5VDC

Description

These mercury-free alkaline batteries are guaranteed fresh for 10 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.