Zoro Homepage
This item is Discontinued.
Rayovac Alkaline Battery, AAA 1.5V DC 24 PK ALAAA-24

Alkaline Battery, AAA 1.5V DC 24 PK (Discontinued)

  • Mfr # ALAAA-24
  • Zoro # G9274188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALAAA-24
Zoro #
G9274188
UPC #
12800507986
Country of Origin
United States

Dimensions

Battery Size
AAA
Diameter
0.4"
Height
1.8"

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Capacity - Batteries
1,187 mAh
Application
Multipurpose
Recycled
No

Description

Ray-o-Vac Battery, Size: AAA, Type: Alkaline, Package Quantity: 24 per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.