Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

AAA Alkaline Battery, 4 PK, 1.5VDC (Discontinued)

  • Mfr # 824-4F
  • Zoro # G1063929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824-4F
Zoro #
G1063929
UPC #
00012800389353
Country of Origin
United States

Dimensions

Standard Battery Size
AAA
Battery Size
AAA

Details

Standard Battery Pack Size
4
Voltage
1.5V
Battery Type
Alkaline
Item
Battery
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC

Description

Alkaline Aaa Card 4 Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.